Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watertight Straight Blade Plug, 6-15P, 15 A, 250V AC, 2 Pole, Screw Terminals

  • Mfr # 1301460044

  • Zoro # G005984173


product price: $42.95
/ea
Sold in multiples of 2 for $85.90

Key Features

NEMA Plug Configuration
6-15P
Current Rating
15 A
Voltage Rating
250V AC
Number of Poles
2
Number of Blades
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301460044
Zoro #
G005984173
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F2 1/2"

Details

Item
Watertight Straight Blade Plug
NEMA Plug Configuration
6-15P
Current Rating
15 A
Voltage Rating
250V AC
Number of Poles
2
Number of Blades
3
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Yellow
IP Rating
IP69K
Standards
CSA, UL
Resistance Properties
Watertight
Number of Wires
3
CSA
LR6837
Flip Lid
No
Series
130146
Gender
Male
Flange
No
GFCI
No
UL
E10176
Lighted Connector
No
Locking Blade
No
Product Name
Watertite Extreme

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.