
6-20R WT MOTOR BASE CONN
Mfr # 15W48MB
Zoro # G0394336
original price: $66.49
9% off
new price: $59.85
/eaSold in multiples of 2 for $119.70
Key Features
Poles
2-pole/3-wire
CSA
LR6837
Type
Connector
Current - Maximum per Contact
20.0A
Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15W48MB
Zoro #
G0394336
UPC #
78678875360
Country of Origin
Mexico
Dimensions
Cord Grip Body Size
F2 1/2"
Details
Poles
2-pole/3-wire
CSA
LR6837
Type
Connector
Current - Maximum per Contact
20.0A
Gender
Female
NEMA Configuration
NEMA 6-20
Series
130146
Receptacle Type
Single
Flange
Yes
Product Name
Watertite®
IP Rating
IP67
Voltage - Maximum
250V
Locking Blade
No
Lighted Connector
No
Flip Lid
No
GFCI
No
Description
Watertite Extreme Connector for Male Receptacle, 2 Pole/3 Wire, NEMA 6-20 250V, F2, Silicone Husk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.