Zoro Homepage

7-15R Fs Coverplate

  • Mfr # 1301460127

  • Zoro # G305784817


product price: $88.29
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
277 V
Current
15 A
Standards
CSA Certified; UL E68122
Series
130146
Max. Voltage
277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301460127
Zoro #
G305784817
UPC #
-
Country of Origin
Mexico

Details

Item
Watertite Extreme
Maximum Voltage
277 V
Current
15 A
Standards
CSA Certified; UL E68122
Series
130146
Max. Voltage
277V
Current Rating
15 A
IP Rating
IP67
Type
Receptacle
Connector Type
Female
Features
Flip Lid
Lighted Connector
No
Receptacle Type
Single
Locking Blade
No
Current - Maximum per Contact
15.0A
NEMA Configuration
NEMA 7-15
Flange
No
CSA
LR6837
UL
E68122
Flip Lid
Yes
Product Name
Watertite Extreme
Poles
2-pole/3-wire
GFCI
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.