Zoro Homepage

9358 W/1610S Handlamp

  • Mfr # 93581610S

  • Zoro # G305816105


product price: $2,810.99
/ea
Free Shipping & Returns

Key Features

Rated Watts
30W
Voltage
120V
Lamp Type
Incandescent
Contact Rating
13 A
Includes
Bulb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93581610S
Zoro #
G305816105
UPC #
-
Country of Origin
Mexico

Details

Rated Watts
30W
Voltage
120V
Lamp Type
Incandescent
Contact Rating
13 A
Includes
Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.