
Cord Reel, NEMA 5-15P, 12 AWG, Yellow Reel Color, 25 ft Length, 4 Outlets
Mfr # 9383-3000
Zoro # G2144643
product price: $1,694.99
/ea
Free Shipping & Returns
Key Features
Retractable Cord Length
25 ft
Number of Outlets
4
Retractable Cord Ending Configuration
NEMA 5-15P
Wire Size
12 AWG
Reel Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9383-3000
Zoro #
G2144643
UPC #
78678834654
Country of Origin
Mexico
Dimensions
Retractable Cord Length
25 ft
Wire Size
12 AWG
Overall Height
14.5 in
Overall Width
9.62 in
Size
Primary Cord Entry: 1" NPT
Overall Depth
13.5 in
Width
244.35mm (9.620")
Height
0.37m (14.50")
Depth
0.34m (13.50")
Description
Woodhead POW-R-MITE Industrial Duty Cable Reel, 12/3 SOW, 7.62m (25.0 ft.) Cord Length with 15A Pendant Outlet Box and Ball Stop
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.