9383 W/9521 And 1533 25 #12-3 20Aconnec

  • Mfr # 1300830265

  • Zoro # G305783056


product price:  $1,572.99
/ea
Free Shipping & Returns

Key Features

Type
Cable Reel
Color
Multicolored
Maximum Voltage
120 V
Current
18 A
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300830265
Zoro #
G305783056
UPC #
-
Country of Origin
Mexico

Dimensions

Height
0.37m (14.50")
Length
25 ft
Width
244.35mm (9.620")
Depth
0.34m (13.50")
Wire Size (AWG)
12
Cord Length
7.62m (25.0')

Details

Item
Cable Reel
Type
Cable Reel
Color
Multicolored
Maximum Voltage
120 V
Current
18 A
Number of Ports
1
RoHS Compliant
No
Wire Range
12 AWG
Material
Aluminum
Standards
CSA Certified; UL E22769
Max. Voltage
120V
Current Rating
18 A
Series
130083
Finish
Powder Coated
Product Name
POW-R-MITE
Guide Arm
5° increments over 270° Arc
Primary Cord/Cable Entry
1" NPT
Current - Maximum per Contact
18.0A
Cable Movement
Ratchet Lock
Material - Housing
Cast Aluminum
Material - Coating
Powder Coating
Number of Receptacles
1
Duty
Industrial
Mounting Style
Rigid
Number of Conductors
3
Enclosure Rating
NEMA 4
UL
E22769
Drum Lock
Ratchet
NEMA Configuration
NEMA 5-20
GFCI
No
Cord Type
12/3 SOW
CSA
LR29921
Number of Outlets
1
Tension Method
Ratchet Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.