
Ac Power Plugs & Receptacles 20A-125V Black Hosp Recept
Mfr # 1301480119
Zoro # G405787046
product price: $55.19
/eaSold in multiples of 2 for $110.38
Key Features
Maximum Voltage
125 V
Current
20 A
Current Rating
20 A
Series
130148
Type
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301480119
Zoro #
G405787046
UPC #
-
Country of Origin
United States
Details
Item
Safeway
Maximum Voltage
125 V
Current
20 A
Current Rating
20 A
Series
130148
Type
Receptacle
Connector Type
Female
Max. Voltage
125V
Standards
UL E46237
Specialty
Hospital Duty
Flip Lid
No
Receptacle Type
Duplex
GFCI
No
Product Name
Safeway
Flange
No
Lighted Connector
No
Locking Blade
No
NEMA Configuration
NEMA 5-20
UL
E46237
Poles
2-pole/3-wire
Current - Maximum per Contact
20.0A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.