Zoro Homepage

Ac Power Plugs & Receptacles 5-20R Wt Motor Base Conn

  • Mfr # 1301460056

  • Zoro # G005784629


product price: $48.55
/ea
Sold in multiples of 2 for $97.10

Key Features

Maximum Voltage
125 V
IP Rating
IP69K
Current
20 A
Standards
CSA Certified
Max. Voltage
125V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301460056
Zoro #
G005784629
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F2 1/2"

Details

Item
Watertite Extreme
Maximum Voltage
125 V
IP Rating
IP69K
Current
20 A
Standards
CSA Certified
Max. Voltage
125V
Series
130146
Type
Connector
Features
Flanged
Current Rating
20 A
Connector Type
Female
Lighted Connector
No
NEMA Configuration
NEMA 5-20
Locking Blade
No
Product Name
Watertite Extreme
Flange
Yes
Receptacle Type
Single
GFCI
No
Current - Maximum per Contact
20.0A
Poles
2-pole/3-wire
Flip Lid
No
CSA
LR6837

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.