Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ac Power Plugs & Receptacles Cover Flip Lid 15A/125V Locking

  • Mfr # 1301460145

  • Zoro # G705784868


product price: $99.35
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
250 V
IP Rating
IP67
Current Rating
10 A; 15 A
Connector Type
Female
Series
130146
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1301460145
Zoro #
G705784868
UPC #
-
Country of Origin
Mexico

Details

Item
Watertite Extreme
Maximum Voltage
250 V
IP Rating
IP67
Current Rating
10 A; 15 A
Connector Type
Female
Series
130146
Max. Voltage
250V
Features
Flip Lid
Type
Receptacle
Standards
UL E68122
Flip Lid
Yes
UL
E68122
Product Name
Watertite Extreme
Locking Blade
Yes
NEMA Configuration
Non-NEMA Locking
Lighted Connector
No
Poles
3-pole/3-wire
Current - Maximum per Contact
10.0A, 15.0A
GFCI
No
Flange
No
Receptacle Type
Single
Voltage - Maximum
125V / 250V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.