Ac Power Plugs & Receptacles Dup Recept 5-15R Black

  • Mfr # 1301480076

  • Zoro # G005786296


product price:  $39.79
/ea
Sold in multiples of 2 for $79.58

Key Features

Receptacle Type
Single
Current Rating
15 A
Standards
CSA Certified, UL E46238
Series
130148
Connector Type
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1301480076
Zoro #
G005786296
UPC #
-
Country of Origin
Mexico

Details

Item
Straight Blade Connector
Receptacle Type
Single
Current Rating
15 A
Standards
CSA Certified, UL E46238
Series
130148
Connector Type
Female
Type
Receptacle
Max. Voltage
125V
UL
E46237
NEMA Configuration
NEMA 5-15
Lighted Connector
No
CSA
LR6837
Poles
2-pole/3-wire
Locking Blade
No
Flange
No
Current - Maximum per Contact
15.0A
Product Name
Safeway
Flip Lid
No
GFCI
No
Current
15 A
RoHS Compliant
Yes
Maximum Voltage
125 V
Number of Wires
3
Housing Color
Black
NEMA Receptacle Configuration
5-15R
Number of Poles
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.