Zoro Homepage

Ac Power Plugs & Receptacles Ector L5-20 Wt Motor Base

  • Mfr # 1301470047

  • Zoro # G505785522


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
125 V
IP Rating
IP67
Current
20 A
Connector Type
Female
Max. Voltage
125V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301470047
Zoro #
G505785522
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F3 3/4"

Details

Item
Watertite Extreme
Maximum Voltage
125 V
IP Rating
IP67
Current
20 A
Connector Type
Female
Max. Voltage
125V
Current Rating
20 A
Series
130147
Type
Connector
Standards
CSA Certified
CSA
LR6837
Current - Maximum per Contact
20.0A
Receptacle Type
Single
Flange
No
Lighted Connector
No
Flip Lid
No
Product Name
Watertite Extreme
GFCI
No
NEMA Configuration
NEMA L5-20
Locking Blade
Yes
Poles
2-pole/3-wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.