Watertite Cordset 16 Gauge Soow, 2 Pole/3 Wire, Cordset Length 15.24M (50.0 Feet)
- Mfr # 1301430143
- Zoro # G305782431
product price:Â
$
308.99
/ea
Free Shipping & Returns
Key Features
Type
Cordset
Maximum Voltage
125 V
Current
15 A
Length
50 ft
Current Rating
15 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1301430143
- Zoro #
- G305782431
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 50 ft
- Cord Grip Body Size
- F2 1/2"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.