Zoro Homepage

Ac Power Plugs & Receptacles Flanged Inlet Nema L6-30

  • Mfr # 1301490049

  • Zoro # G605787426


product price: $63.69
/ea
Sold in multiples of 2 for $127.38

Key Features

Maximum Voltage
250 V
Current
30 A
Connector Type
Male
Features
Flanged
Max. Voltage
250V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301490049
Zoro #
G605787426
UPC #
-
Country of Origin
Mexico

Details

Item
Safeway
Maximum Voltage
250 V
Current
30 A
Connector Type
Male
Features
Flanged
Max. Voltage
250V
Series
130149
Current Rating
30 A
Standards
CSA Certified; UL E10176
Type
Inlet
CSA
LR6837
GFCI
No
UL
E10176
Product Name
Safeway
Receptacle Type
Single
Current - Maximum per Contact
30.0A
NEMA Configuration
NEMA L6-30
Flip Lid
No
Locking Blade
Yes
Flange
Yes
Lighted Connector
No
Poles
2-pole/3-wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.