
Ac Power Plugs & Receptacles Fs/Fd Cover 4P5W L23-30 Wt
Mfr # 1301470179
Zoro # G305786323
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
600 V
IP Rating
IP67
Current
30 A
Standards
UL E68122
Connector Type
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301470179
Zoro #
G305786323
UPC #
-
Country of Origin
Mexico
Details
Item
Watertite Extreme
Maximum Voltage
600 V
IP Rating
IP67
Current
30 A
Standards
UL E68122
Connector Type
Female
Features
Flip Lid
Current Rating
30 A
Type
Receptacle
Max. Voltage
600V
Series
130147
Current - Maximum per Contact
30.0A
Voltage - Maximum
3Ø 600V
GFCI
No
Poles
4-pole/5-wire
NEMA Configuration
NEMA L23-30
Lighted Connector
No
Flip Lid
Yes
Receptacle Type
Single
Product Name
Watertite Extreme
Locking Blade
Yes
UL
E68122
Flange
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.