Ac Power Plugs & Receptacles Hi-Amp Turnex L15-20 Conn 3P4W (Discontinued)
- Mfr # 1301450037
- Zoro # G705784240
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1301450037
Zoro #
G705784240
UPC #
-
Country of Origin
Mexico
Details
Item
Wire Connector
Maximum Voltage
250 V
Current
20 A
Current Rating
20 A
Max. Voltage
250V
Series
130145
Connector Type
Female
Standards
CSA Certified; UL E10176
Type
Connector
NEMA Configuration
NEMA L15-20
GFCI
No
Flip Lid
No
Product Name
Safeway
Current - Maximum per Contact
20.0A
Voltage - Maximum
3Ø 250V
CSA
LR6837
Locking Blade
Yes
UL
E10176
Receptacle Type
Single
Flange
No
Poles
3-pole/4-wire
Lighted Connector
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.