Zoro Homepage

Ac Power Plugs & Receptacles L1-15R Wt Motor Base Conn

  • Mfr # 1301460091

  • Zoro # G305784664


product price: $57.55
/ea
Sold in multiples of 2 for $115.10

Key Features

Maximum Voltage
125 V
IP Rating
IP69K
Current
15 A
Connector Type
Female
Series
130146
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301460091
Zoro #
G305784664
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F2 1/2"

Details

Item
Watertite Extreme
Maximum Voltage
125 V
IP Rating
IP69K
Current
15 A
Connector Type
Female
Series
130146
Type
Connector
Current Rating
15 A
Max. Voltage
125V
Standards
CSA Certified
Receptacle Type
Single
Poles
2-pole/2-wire
Current - Maximum per Contact
15.0A
Lighted Connector
No
Product Name
Watertite Extreme
CSA
LR6837
Locking Blade
Yes
GFCI
No
Flip Lid
No
NEMA Configuration
NEMA L1-15
Flange
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.