Ac Power Plugs & Receptacles L14-20R Sngl Fliplid Cover Plate
Mfr # 1301470147
Zoro # G405786247
product price:Â $123.99
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
250 V
IP Rating
IP67
Current
20 A
Current Rating
20 A
Type
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301470147
Zoro #
G405786247
UPC #
-
Country of Origin
Mexico
Details
Item
Watertite Extreme
Maximum Voltage
250 V
IP Rating
IP67
Current
20 A
Current Rating
20 A
Type
Receptacle
Features
Flip Lid
Connector Type
Female
Series
130147
Max. Voltage
250V
Standards
CSA Certified; UL E68122
Poles
3-pole/4-wire
Lighted Connector
No
Locking Blade
Yes
Flange
No
UL
E68122
Current - Maximum per Contact
20.0A
Product Name
Watertite Extreme
GFCI
No
CSA
LR6837
Receptacle Type
Single
NEMA Configuration
NEMA L14-20
Flip Lid
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.