Ac Power Plugs & Receptacles L14-30P Watertite Plug Black
Mfr # 1301470078
Zoro # G205786034
product price: $95.75
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
250 V
IP Rating
IP67
Current
30 A
Current Rating
30 A
Connector Type
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301470078
Zoro #
G205786034
UPC #
-
Country of Origin
Mexico
Dimensions
Cord Grip Body Size
F4 1"
Details
Item
Watertite Extreme
Maximum Voltage
250 V
IP Rating
IP67
Current
30 A
Current Rating
30 A
Connector Type
Male
Standards
CSA Certified; UL E10176
Type
Plug
Max. Voltage
250V
Series
130147
Lighted Connector
No
Flip Lid
No
CSA
LR6837
Locking Blade
Yes
Current - Maximum per Contact
30.0A
Poles
3-pole/4-wire
Voltage - Maximum
125V / 250V
NEMA Configuration
NEMA L14-30
Product Name
Watertite Extreme
GFCI
No
UL
E10176
Flange
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.