Ac Power Plugs & Receptacles L16-30P 480V Blk Plug Watertite

  • Mfr # 1301470082

  • Zoro # G305785685


product price: $87.25
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
480 V
IP Rating
IP67
Current
30 A
Type
Plug
Max. Voltage
480V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1301470082
Zoro #
G305785685
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F4 1"

Details

Item
Watertite Extreme
Maximum Voltage
480 V
IP Rating
IP67
Current
30 A
Type
Plug
Max. Voltage
480V
Series
130147
Current Rating
30 A
Connector Type
Male
Standards
CSA Certified; UL E10176
Product Name
Watertite Extreme
Lighted Connector
No
NEMA Configuration
NEMA L16-30
Locking Blade
Yes
CSA
LR6837
Flip Lid
No
Current - Maximum per Contact
30.0A
GFCI
No
Voltage - Maximum
3Ø 480V
Flange
No
UL
E10176
Poles
3-pole/4-wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.