Ac Power Plugs & Receptacles L22-30P Motor Base Cover Plate
Mfr # 1301470164
Zoro # G805786120
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
480 V
IP Rating
IP67
Current
30 A
Features
Flip Lid
Connector Type
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301470164
Zoro #
G805786120
UPC #
-
Country of Origin
Mexico
Details
Item
Watertite Extreme
Maximum Voltage
480 V
IP Rating
IP67
Current
30 A
Features
Flip Lid
Connector Type
Male
Max. Voltage
480V
Series
130147
Type
Inlet
Current Rating
30 A
Current - Maximum per Contact
30.0A
Product Name
Watertite Extreme
Flange
No
NEMA Configuration
NEMA L22-30
Voltage - Maximum
3ØY 480V
Lighted Connector
No
Locking Blade
Yes
Flip Lid
Yes
GFCI
No
Poles
4-pole/5-wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.