Ac Power Plugs & Receptacles L5-15 Conn Hi-Impact Yellow

  • Mfr # 1301440026

  • Zoro # G605783176


product price:  $36.89
/ea
Sold in multiples of 2 for $73.78

Key Features

Maximum Voltage
125 V
Current
15 A
Max. Voltage
125V
Connector Type
Female
Series
130144
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1301440026
Zoro #
G605783176
UPC #
-
Country of Origin
Mexico

Details

Item
Safeway Connector
Maximum Voltage
125 V
Current
15 A
Max. Voltage
125V
Connector Type
Female
Series
130144
Standards
CSA Certified
Current Rating
15 A
Type
Connector
Receptacle Type
Single
Poles
2-pole/3-wire
Current - Maximum per Contact
15.0A
Flip Lid
No
GFCI
No
Product Name
Safeway
CSA
LR6837
Flange
No
Locking Blade
Yes
Lighted Connector
No
NEMA Configuration
NEMA L5-15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.