Ac Power Plugs & Receptacles L5-15 Plug Hi-Impact Yellow
Mfr # 1301440024
Zoro # G705783243
product price: $26.95
/ea
Sold in multiples of 4 for $107.80
Key Features
Maximum Voltage
125 V
Type
Plug
Standards
CSA Certified
Max. Voltage
125V
Connector Type
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301440024
Zoro #
G705783243
UPC #
-
Country of Origin
Mexico
Details
Item
Receptacle
Maximum Voltage
125 V
Type
Plug
Standards
CSA Certified
Max. Voltage
125V
Connector Type
Male
Series
130144
GFCI
No
Poles
2-pole/3-wire
Current - Maximum per Contact
15.0A
Locking Blade
Yes
Product Name
Safeway
Flip Lid
No
Flange
No
NEMA Configuration
NEMA L5-15
CSA
LR6837
Lighted Connector
No
Max. Amps
15 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.