Ac Power Plugs & Receptacles L5-20R Watertite Conn.-Blk

  • Mfr # 1301470045

  • Zoro # G505785287


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
125 V
IP Rating
IP67
Current
20 A
Current Rating
20 A
Series
130147
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301470045
Zoro #
G505785287
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F3 3/4"

Details

Item
Watertite Extreme
Maximum Voltage
125 V
IP Rating
IP67
Current
20 A
Current Rating
20 A
Series
130147
Connector Type
Female
Max. Voltage
125V
Type
Connector
Standards
CSA Certified; UL E10176
Lighted Connector
No
UL
E10176
Product Name
Watertite Extreme
Flange
No
Locking Blade
Yes
Current - Maximum per Contact
20.0A
Poles
2-pole/3-wire
CSA
LR6837
Flip Lid
No
GFCI
No
NEMA Configuration
NEMA L5-20
Receptacle Type
Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.