Zoro Homepage

Ac Power Plugs & Receptacles L5-30R Wt Motor Base Conn

  • Mfr # 1301470095

  • Zoro # G505785898


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
125 V
IP Rating
IP67
Current
30 A
Standards
CSA Certified
Series
130147
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301470095
Zoro #
G505785898
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F4 1"

Details

Item
Watertite Extreme
Maximum Voltage
125 V
IP Rating
IP67
Current
30 A
Standards
CSA Certified
Series
130147
Current Rating
30 A
Connector Type
Female
Max. Voltage
125V
Type
Connector
Product Name
Watertite Extreme
Lighted Connector
No
Flange
No
Poles
2-pole/3-wire
Receptacle Type
Single
GFCI
No
NEMA Configuration
NEMA L5-30
Locking Blade
Yes
CSA
LR6837
Current - Maximum per Contact
30.0A
Flip Lid
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.