Ac Power Plugs & Receptacles Nema 5-15 125V Plug R/A Safeway
Mfr # 1301440016
Zoro # G705783519
product price: $29.99
/eaSold in multiples of 3 for $89.97
Key Features
Maximum Voltage
125 V
Current
15 A
Standards
CSA Certified; UL E10176
Type
Plug
Max. Voltage
125V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301440016
Zoro #
G705783519
UPC #
-
Country of Origin
Mexico
Details
Item
Safeway
Maximum Voltage
125 V
Current
15 A
Standards
CSA Certified; UL E10176
Type
Plug
Max. Voltage
125V
Connector Type
Male
Series
130144
Current Rating
15 A
Flange
No
UL
E10176
GFCI
No
CSA
LR6837
Current - Maximum per Contact
15.0A
Locking Blade
No
Product Name
Safeway
NEMA Configuration
NEMA 5-15
Lighted Connector
No
Flip Lid
No
Poles
2-pole/3-wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.