Ac Power Plugs & Receptacles Plug L5-15Nema 125V Watertite

  • Mfr # 1301460082

  • Zoro # G405948461


product price: $36.45
/ea
Sold in multiples of 3 for $109.35

Key Features

Maximum Voltage
125 V
IP Rating
IP69K
Current
15 A
Series
130146
Standards
CSA Certified; UL E10176
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301460082
Zoro #
G405948461
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F2 1/2"

Details

Item
Watertite Extreme
Maximum Voltage
125 V
IP Rating
IP69K
Current
15 A
Series
130146
Standards
CSA Certified; UL E10176
Connector Type
Male
Max. Voltage
125V
Current Rating
15 A
Type
Plug
UL
E10176
CSA
LR6837
Locking Blade
Yes
Flip Lid
No
Current - Maximum per Contact
15.0A
Poles
2-pole/3-wire
Product Name
Watertite Extreme
GFCI
No
NEMA Configuration
NEMA L5-15
Lighted Connector
No
Flange
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.