Zoro Homepage

Ac Power Plugs & Receptacles Plug Lighted Nema 5-15 125V

  • Mfr # 1301440088

  • Zoro # G605784128


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
125 V
Series
130144
Max. Voltage
125V
Connector Type
Male
Type
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301440088
Zoro #
G605784128
UPC #
-
Country of Origin
Mexico

Details

Item
Receptacle
Maximum Voltage
125 V
Series
130144
Max. Voltage
125V
Connector Type
Male
Type
Plug
Current - Maximum per Contact
15.0A
GFCI
No
Flip Lid
No
Lighted Connector
Yes
Locking Blade
No
Flange
No
Product Name
Safeway
NEMA Configuration
NEMA 5-15
Poles
2-pole/3-wire
Max. Amps
15 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.