Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ac Power Plugs & Receptacles Plug Watertite 4P5W L22-30

  • Mfr # 1301470086

  • Zoro # G905948558


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
480 V
IP Rating
IP67
Current
30 A
Series
130147
Standards
CSA Certified; UL E10176
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301470086
Zoro #
G905948558
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F4 1"

Details

Item
Watertite Extreme
Maximum Voltage
480 V
IP Rating
IP67
Current
30 A
Series
130147
Standards
CSA Certified; UL E10176
Connector Type
Male
Current Rating
30 A
Max. Voltage
480V
Type
Plug
GFCI
No
Lighted Connector
No
Flip Lid
No
NEMA Configuration
NEMA L22-30
Product Name
Watertite Extreme
Locking Blade
Yes
Poles
4-pole/5-wire
Voltage - Maximum
3Ø 480V
UL
E10176
Flange
No
Current - Maximum per Contact
30.0A
CSA
LR6837

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.