
Ac Power Plugs & Receptacles P&S 3P 4W 30A/3P 600V Recept
Mfr # 1301500175
Zoro # G605788546
product price: $247.99
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
600 V
IP Rating
IP67
Series
130150
Connector Type
Female
Type
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301500175
Zoro #
G605788546
UPC #
-
Country of Origin
Germany
Details
Item
Receptacle
Maximum Voltage
600 V
IP Rating
IP67
Series
130150
Connector Type
Female
Type
Receptacle
Features
Flanged; Flip Lid
Max. Voltage
600V
GFCI
No
Voltage - Maximum
3Ø 600V
Product Name
Watertite
Specialty
Pin and Sleeve
Flange
Yes
Poles
3-pole/4-wire
Current - Maximum per Contact
30.0A
Flip Lid
Yes
Locking Blade
Yes
Receptacle Type
Single
Lighted Connector
No
Max. Amps
30 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.