Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Woodhead Ac Power Plugs & Receptacles P&S 3P 4W 60A/125/150V Connect 1301500185

Ac Power Plugs & Receptacles P&S 3P 4W 60A/125/150V Connect (Discontinued)

  • Mfr # 1301500185
  • Zoro # G405788302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301500185
Zoro #
G405788302
UPC #
-
Country of Origin
Germany

Details

Item
Pin & Sleeve Connector
Voltage Rating
125/250V AC
Number of Poles
3
Number of Wires
4
IP Rating
IP44
Series
130150
Type
Connector
Gender
Female
Flip Lid
Yes
Locking Blade
No
Specialty
Pin and Sleeve
GFCI
No
Receptacle Type
Single
Product Name
Safeway
Current - Maximum per Contact
60.0A
Lighted Connector
No
Maximum Voltage
125/250 V
Flange Type
Non-Flanged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.