Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Receptacle, L16-30R, 30 A, 480V AC, 3 Phase, 3 Pole, Black

  • Mfr # 1301490085

  • Zoro # G705787623


product price: $401.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L16-30R
Current Rating
30 A
Voltage Rating
480V AC
Phase
3
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301490085
Zoro #
G705787623
UPC #
-
Country of Origin
Mexico

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L16-30R
Current Rating
30 A
Voltage Rating
480V AC
Phase
3
Number of Poles
3
Number of Wires
4
Housing Color
Black
Flange Type
Non-Flanged
Standards
UL E46237
Resistance Properties
Corrosion Resistant
Connector Type
Female
Series
130149
Product Name
Safeway
UL
E46237
Flip Lid
No
Locking Blade
Yes
Lighted Connector
No
Receptacle Type
Single
Maximum Voltage
480 V
Current
30 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.