
Ac Power Plugs & Receptacles Turnex Receptacle Nema L6-20
Mfr # 1301490068
Zoro # G005787590
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
2
Number of Wires
3
Standards
CSA Certified; UL E46237
Series
130149
Type
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301490068
Zoro #
G005787590
UPC #
-
Country of Origin
Mexico
Details
Item
Cordset
Number of Poles
2
Number of Wires
3
Standards
CSA Certified; UL E46237
Series
130149
Type
Receptacle
Connector Type
Female
Max. Voltage
250V
Flip Lid
No
CSA
LR6837
NEMA Configuration
NEMA L6-20
Locking Blade
Yes
UL
E46237
Receptacle Type
Single
Current - Maximum per Contact
20.0A
Lighted Connector
No
GFCI
No
Product Name
Safeway
Current
20 A
Maximum Voltage
250 V
Flange Type
Non-Flanged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.