Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ac Power Plugs & Receptacles Watertite 60A Pin&Sleeve

  • Mfr # 1301500203

  • Zoro # G705788439


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
480 V
IP Rating
IP67
Current
60 A
Connector Type
Male
Series
130150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301500203
Zoro #
G705788439
UPC #
-
Country of Origin
Germany

Details

Item
Watertite Plug
Maximum Voltage
480 V
IP Rating
IP67
Current
60 A
Connector Type
Male
Series
130150
Max. Voltage
480V
Current Rating
60 A
Type
Plug
Locking Blade
Yes
Product Name
Watertite
Voltage - Maximum
3Ø 480V
Poles
3-pole/4-wire
Flip Lid
No
Specialty
Pin and Sleeve
Flange
No
Current - Maximum per Contact
60.0A
GFCI
No
Lighted Connector
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.