Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ac Power Plugs & Receptacles Watertite L6-30R 250V

  • Mfr # 1301470096

  • Zoro # G705785865


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
250 V
IP Rating
IP67
Current
30 A
Current Rating
30 A
Series
130147
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301470096
Zoro #
G705785865
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F4 1"

Details

Item
Watertite Extreme
Maximum Voltage
250 V
IP Rating
IP67
Current
30 A
Current Rating
30 A
Series
130147
Max. Voltage
250V
Standards
CSA Certified; UL E10176
Type
Connector
Connector Type
Female
Flip Lid
No
NEMA Configuration
NEMA L6-30
Flange
No
Lighted Connector
No
CSA
LR6837
Current - Maximum per Contact
30.0A
GFCI
No
Product Name
Watertite Extreme
Receptacle Type
Single
Locking Blade
Yes
UL
E10176
Poles
2-pole/3-wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.