Zoro Homepage

Ac Power Plugs & Receptacles Watertite Non-Nema Locking

  • Mfr # 1301470038

  • Zoro # G605948605


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Female
Standards
CSA Certified; UL E10176
Max. Voltage
208V
Current Rating
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301470038
Zoro #
G605948605
UPC #
-
Country of Origin
Mexico

Details

Connector Type
Female
Standards
CSA Certified; UL E10176
Max. Voltage
208V
Current Rating
20 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.