Adapter - Red Husk 5-15Ptol5-20R
Mfr # 1301510025
Zoro # G405789064
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Type
Adapter
Maximum Voltage
125 V
Current
20 A
Series
130151
Connector Type
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301510025
Zoro #
G405789064
UPC #
-
Country of Origin
Mexico
Details
Item
Adapter
Type
Adapter
Maximum Voltage
125 V
Current
20 A
Series
130151
Connector Type
Male
Standards
CSA Certified
Max. Voltage
125V
Current Rating
20 A
CSA
LR6837
Locking Blade
Yes
Poles
2-pole/3-wire
Flip Lid
No
GFCI
No
NEMA Configuration
NEMA L5-20
Product Name
Super-Safeway
Lighted Connector
No
Current - Maximum per Contact
20.0A
Flange
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.