Shop WOODHEAD
See all product information
Create Account
Arcarrest Angle Plug, Switch-Rated, 30.0A, 277V Ac, 1-Poleneutral
- Mfr # ARC30MAD01
- Zoro # G705949830
product price:Â
$
131.99
/ea
Sold in multiples of 2 for
$263.98
Free Shipping & Returns
Key Features
Current Rating
30 A
Maximum Voltage
277 V
Current
30 A
Standards
UL E145923
Connector Type
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARC30MAD01
- Zoro #
- G705949830
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Flanged Connector
- Current Rating
- 30 A
- Maximum Voltage
- 277 V
- Current
- 30 A
- Standards
- UL E145923
- Connector Type
- Male
- Features
- Flanged
- Max. Voltage
- 277V AC
Dimensions
- Length
- 3.41 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.