Shop WOODHEAD
See all product information
Create Account
Arcarrest Angle Plug, Switch-Rated, 30.0A, 480V Ac, 3-Pole
- Mfr # ARC30MAE03
- Zoro # G105949522
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
480 V
IP Rating
IP69K
Current
30 A
Number of Ports
3
Length
3.41 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARC30MAE03
- Zoro #
- G105949522
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Circular Connector
- Maximum Voltage
- 480 V
- IP Rating
- IP69K
- Current
- 30 A
- Number of Ports
- 3
- Connector Type
- Male
- Series
- 112219
- Standards
- UL E145923
- Current Rating
- 30 A
- Features
- Flanged
- Type
- Plug
- Max. Voltage
- 480V AC
- Flange
- Yes
- Poles
- 3
- Specialty
- Switch-Rated
- Flip Lid
- No
- Product Name
- ArcArrest
- GFCI
- No
- Lighted Connector
- No
- UL
- E145923
- Current - Maximum per Contact
- 30.0A
Dimensions
- Length
- 3.41 in
- Wire Size (AWG)
- 8 to 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.