Arcarrest Receptacle, Switch-Rated, 30.0A, 480V Ac, 2-Pole
- Mfr # ARC30FE02
- Zoro # G905949760
product price:Â
$
271.99
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
480 V
IP Rating
IP69K
Current
30 A
Number of Ports
2
Standards
UL E145923
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARC30FE02
- Zoro #
- G905949760
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Circular Connector
- Maximum Voltage
- 480 V
- IP Rating
- IP69K
- Current
- 30 A
- Number of Ports
- 2
- Standards
- UL E145923
- Series
- 112219
- Connector Type
- Female
- Features
- Flanged; Flip Lid
- Max. Voltage
- 480V AC
- Type
- Receptacle
- Current Rating
- 30 A
- Current - Maximum per Contact
- 30.0A
- Receptacle Type
- Single
- Flange
- Yes
- Flip Lid
- Yes
- UL
- E145923
- Lighted Connector
- No
- Specialty
- Switch-Rated
- GFCI
- No
- Poles
- 2
- Product Name
- ArcArrest
Dimensions
- Length
- 3.431 in
- Wire Size (AWG)
- 8 to 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.