Shop WOODHEAD
See all product information
Create Account
Arcarrest Angle Plug, Switch-Rated, 30.0A, 600V Ac, 2-Pole
- Mfr # ARC30MAF02
- Zoro # G205949484
product price:Â
$
158.99
/ea
Sold in multiples of 2 for
$317.98
Free Shipping & Returns
Key Features
Maximum Voltage
600 V AC
IP Rating
IP69K
Current
30 A
Length
3.41 in
Standards
UL E145923
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARC30MAF02
- Zoro #
- G205949484
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Circular Connector
- Maximum Voltage
- 600 V AC
- IP Rating
- IP69K
- Current
- 30 A
- Standards
- UL E145923
- Series
- 112219
- Connector Type
- Male
- Type
- Plug
- Features
- Flanged
- Current Rating
- 30 A
- Max. Voltage
- 600V AC
- GFCI
- No
- Flange
- Yes
- Poles
- 2
- UL
- E145923
- Product Name
- ArcArrest
- Flip Lid
- No
- Lighted Connector
- No
- Specialty
- Switch-Rated
- Current - Maximum per Contact
- 30.0A
Dimensions
- Length
- 3.41 in
- Wire Size (AWG)
- 8 to 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.