Arcarrest Receptacle With Handle, Switch-Rated, 30.0A

  • Mfr # ARC30FHC03
  • Zoro # G005959225
product price: 
$
338.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
208 V
IP Rating
IP69K
Current
30 A
Number of Ports
3
Connector Type
Female
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ARC30FHC03
Zoro #
G005959225
UPC #
-
Country of Origin
Mexico

Dimensions

Length
7.838 in
Wire Size (AWG)
8 to 12
Cord Grip Body Size
F4 1"

Details

Item
Circular Connector
Maximum Voltage
208 V
IP Rating
IP69K
Current
30 A
Number of Ports
3
Connector Type
Female
Series
112219
Standards
UL E145922
Type
Receptacle
Features
Flanged; Flip Lid
Max. Voltage
208V AC
Current Rating
30 A
Current - Maximum per Contact
30.0A
UL
E145922
Product Name
ArcArrest
Flip Lid
Yes
Receptacle Type
Single
Specialty
Switch-Rated
Lighted Connector
No
GFCI
No
Poles
3
Flange
Yes

Ratings & reviews