Shop WOODHEAD
See all product information
Create Account
Arcarrest Angle Receptacle, Switch-Rated, 30.0A, 125/250V Ac
- Mfr # ARC30FAAB04
- Zoro # G805965501
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Wire Size
8 AWG to 12 AWG
Maximum Voltage
250 V AC
IP Rating
IP69K
Max. Amps
30 A
Standards
UL E145923
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARC30FAAB04
- Zoro #
- G805965501
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Receptacle
- Maximum Voltage
- 250 V AC
- IP Rating
- IP69K
- Max. Amps
- 30 A
- Standards
- UL E145923
- Connector Type
- Female
- Series
- 112219
- Type
- Receptacle
- Features
- Flanged; Flip Lid
- Max. Voltage
- 250V AC
- Lighted Connector
- No
- GFCI
- No
- Flip Lid
- Yes
- Product Name
- ArcArrest
- Specialty
- Switch-Rated
- UL
- E145923
- Receptacle Type
- Single
- Flange
- Yes
- Voltage - Maximum
- 125V / 250V AC
- Poles
- 2
- Current - Maximum per Contact
- 30.0A
Dimensions
- Wire Size
- 8 AWG to 12 AWG
- Length
- 4.34 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.