Arcarrest Angle Receptacle, Switch-Rated, 30.0A, 208V Ac, 3-Pole
- Mfr # 1122190048
- Zoro # G605783886
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Wire Size
8 AWG to 12 AWG
Maximum Voltage
208 V
IP Rating
IP69K
Max. Amps
30 A
RoHS Compliant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1122190048
- Zoro #
- G605783886
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Receptacle
- Maximum Voltage
- 208 V
- IP Rating
- IP69K
- Max. Amps
- 30 A
- RoHS Compliant
- No
- Features
- Flanged; Flip Lid
- Type
- Receptacle
- Max. Voltage
- 208V AC
- Series
- 112219
- Connector Type
- Female
- Standards
- UL E145923
- Receptacle Type
- Single
- Lighted Connector
- No
- Flange
- Yes
- Poles
- 3
- Specialty
- Switch-Rated
- UL
- E145923
- Product Name
- ArcArrest
- Current - Maximum per Contact
- 30.0A
- Flip Lid
- Yes
- GFCI
- No
Dimensions
- Wire Size
- 8 AWG to 12 AWG
- Length
- 4.34 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.