Shop WOODHEAD
See all product information
Create Account
Arcarrest Angle Receptacle, Switch-Rated, 30.0A, 277V Ac, 1-Pole
- Mfr # ARC30FAD01
- Zoro # G105949706
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
277 V AC
IP Rating
IP69K
Current
30 A
Length
4.34 in
Series
112219
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARC30FAD01
- Zoro #
- G105949706
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 4.34 in
- Wire Size (AWG)
- 8 to 12
Details
- Item
- Circular Connector
- Maximum Voltage
- 277 V AC
- IP Rating
- IP69K
- Current
- 30 A
- Series
- 112219
- Connector Type
- Female
- Standards
- UL E145923
- Current Rating
- 30 A
- Max. Voltage
- 277V AC
- Features
- Flanged; Flip Lid
- Type
- Receptacle
- Product Name
- ArcArrest
- Current - Maximum per Contact
- 30.0A
- Flip Lid
- Yes
- GFCI
- No
- Poles
- 1
- UL
- E145923
- Specialty
- Switch-Rated
- Lighted Connector
- No
- Flange
- Yes
- Receptacle Type
- Single
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.