Shop WOODHEAD
See all product information
Create Account
Arcarrest Plug, Switch-Rated, 30.0A, 125/250V Ac, 2-Poleneutral
- Mfr # ARC30MAB04
- Zoro # G105949836
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
250 V AC
IP Rating
IP69K
Current
30 A
Number of Ports
2
Length
2.586 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARC30MAB04
- Zoro #
- G105949836
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 2.586 in
- Wire Size (AWG)
- 8 to 12
Details
- Item
- Circular Connector
- Maximum Voltage
- 250 V AC
- IP Rating
- IP69K
- Current
- 30 A
- Number of Ports
- 2
- Standards
- UL E145923
- Series
- 112219
- Connector Type
- Male
- Max. Voltage
- 250V AC
- Features
- Flanged
- Type
- Plug
- Current Rating
- 30 A
- GFCI
- No
- Flip Lid
- No
- Product Name
- ArcArrest
- Specialty
- Switch-Rated
- Voltage - Maximum
- 125V / 250V AC
- UL
- E145923
- Current - Maximum per Contact
- 30.0A
- Poles
- 2
- Lighted Connector
- No
- Flange
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.