Arcarrest Plug With Handle, Drawplates, And Cap

  • Mfr # ARC30MHDDE05
  • Zoro # G605949855
product price: 
$
189.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
480 V
IP Rating
IP69K
Current
30 A
Number of Ports
3
Series
112219
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ARC30MHDDE05
Zoro #
G605949855
UPC #
-
Country of Origin
Mexico

Dimensions

Length
7.047 in
Wire Size (AWG)
8 to 12
Cord Grip Body Size
F4 1"

Details

Item
Circular Connector
Maximum Voltage
480 V
IP Rating
IP69K
Current
30 A
Number of Ports
3
Series
112219
Connector Type
Male
Standards
UL E145922
Current Rating
30 A
Max. Voltage
480V AC
Features
Flanged
Type
Plug
Specialty
Switch-Rated
Flip Lid
No
Flange
Yes
Current - Maximum per Contact
30.0A
Lighted Connector
No
GFCI
No
Poles
3
Voltage - Maximum
277V / 480V AC
UL
E145922
Product Name
ArcArrest

Ratings & reviews