Arcarrest Receptacle With Handle And Drawplates

  • Mfr # ARC30FHDB02
  • Zoro # G005949608
product price: 
$
321.99
/ea
Free Shipping & Returns

Key Features

Wire Size
8 AWG to 12 AWG
Maximum Voltage
250 V
IP Rating
IP69K
Max. Amps
30 A
Number of Ports
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ARC30FHDB02
Zoro #
G005949608
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
8 AWG to 12 AWG
Length
7.838 in
Cord Grip Body Size
F4 1"

Details

Item
Receptacle
Maximum Voltage
250 V
IP Rating
IP69K
Max. Amps
30 A
Number of Ports
2
RoHS Compliant
No
Connector Type
Female
Series
112219
Standards
UL E145922
Max. Voltage
250V AC
Features
Flanged; Flip Lid
Type
Receptacle
Flange
Yes
Receptacle Type
Single
Product Name
ArcArrest
GFCI
No
UL
E145922
Poles
2
Specialty
Switch-Rated
Current - Maximum per Contact
30.0A
Lighted Connector
No
Flip Lid
Yes

Ratings & reviews