Shop WOODHEAD
See all product information
Create Account
Arcarrest Receptacle With Handle And Drawplates
- Mfr # ARC30FHDC03
- Zoro # G505949603
product price:Â
$
360.99
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
208 V
IP Rating
IP69K
Current
30 A
Standards
UL E145922
Connector Type
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARC30FHDC03
- Zoro #
- G505949603
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 7.838 in
- Cord Grip Body Size
- F4 1"
- Wire Size (AWG)
- 8 to 12
Details
- Item
- Circular Connector
- Maximum Voltage
- 208 V
- IP Rating
- IP69K
- Current
- 30 A
- Standards
- UL E145922
- Connector Type
- Female
- Series
- 112219
- Max. Voltage
- 208V AC
- Type
- Receptacle
- Features
- Flanged; Flip Lid
- Current Rating
- 30 A
- UL
- E145922
- GFCI
- No
- Specialty
- Switch-Rated
- Lighted Connector
- No
- Flip Lid
- Yes
- Flange
- Yes
- Current - Maximum per Contact
- 30.0A
- Receptacle Type
- Single
- Poles
- 3
- Product Name
- ArcArrest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.