Shop WOODHEAD
See all product information
Create Account
Arcarrest Receptacle With Handle, Switch-Rated, 30.0A
- Mfr # ARC30FHA01
- Zoro # G705959532
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
125 V
IP Rating
IP69K
Current
30 A
Connector Type
Female
Length
7.838 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARC30FHA01
- Zoro #
- G705959532
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Circular Connector
- Maximum Voltage
- 125 V
- IP Rating
- IP69K
- Current
- 30 A
- Connector Type
- Female
- Series
- 112219
- Standards
- UL E145922
- Type
- Receptacle
- Max. Voltage
- 125V AC
- Features
- Flanged; Flip Lid
- Current Rating
- 30 A
- GFCI
- No
- Poles
- 1
- Flange
- Yes
- Flip Lid
- Yes
- Receptacle Type
- Single
- Product Name
- ArcArrest
- UL
- E145922
- Lighted Connector
- No
- Specialty
- Switch-Rated
- Current - Maximum per Contact
- 30.0A
Dimensions
- Length
- 7.838 in
- Cord Grip Body Size
- F4 1"
- Wire Size (AWG)
- 8 to 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.