Arcarrest Receptacle With Handle And Drawplates

  • Mfr # ARC30FHDA01
  • Zoro # G805949501
product price: 
$
289.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
125 V
IP Rating
IP69K
Current
30 A
Number of Ports
1
Series
112219
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ARC30FHDA01
Zoro #
G805949501
UPC #
-
Country of Origin
Mexico

Dimensions

Length
7.838 in
Wire Size (AWG)
8 to 12
Cord Grip Body Size
F4 1"

Details

Item
Circular Connector
Maximum Voltage
125 V
IP Rating
IP69K
Current
30 A
Number of Ports
1
Series
112219
Connector Type
Female
Standards
UL E145922
Max. Voltage
125V AC
Type
Receptacle
Current Rating
30 A
Features
Flanged; Flip Lid
Specialty
Switch-Rated
GFCI
No
Receptacle Type
Single
Poles
1
UL
E145922
Product Name
ArcArrest
Flange
Yes
Flip Lid
Yes
Lighted Connector
No
Current - Maximum per Contact
30.0A

Ratings & reviews